Shop All 3D Printer Materials
This Product is Discontinued
Creality
Creality® PLA 3D Printer Filament - Black - 1.75mm Diameter - 1kg (Discontinued)
Mfr # PLA-1-175-BK
Zoro # G203553942
This Product is Discontinued
Key Features
- Diameter 1.75mm
- Material PLA (Polylactic Acid)
- Weight 1 kg
- Printed Parts Temp. Range 190°C - 220°C
- Bubbles 100% no bubbles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # PLA-1-175-BK
- Zoro # G203553942
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75mm |
Dimensional Tolerance | +/- 0.02 mm |
Details
Item | 3D Printer Filament |
Material | PLA (Polylactic Acid) |
Color | Black |
Weight | 1 kg |
Printed Parts Temp. Range | 190°C - 220°C |
Bubbles | 100% no bubbles |
Water Absorption | 0.005 |
Melt Flow rate | 5-7g/10mins |
Density | 1.25+/- 0.05g/cm3 |
Description
PLA is one of the most frequently used 3D printer filament types because it is easy to use and is a friendly, nontoxic, bio-degradable material derived from renewable resources such as field corn. Perfect for those who are new to 3D printing; compared to ABS, it is easy to use, excellent forming, demonstrates much less warping and curling and performs well on almost every type of printing. PLA is especially ideal for printing objects with flat surfaces, hard angles, and ones requiring tight tolerances for fit. Commonly used for prototypes, educational architectural models, and artifact replicas. It's a popular choice for users looking to paint objects after they have been printed, such as costume props and figurines. PLA filament is relatively brittle, so it is not recommended for thin, high strength applications. PLA filaments should be stored in a cool dry place since PLA tends to absorb moisture from the atmosphere which can compromise quality and performance. PLA (Polylactic acid) is an environmentally friendly material that will degrade responsibly. the PLA filament is contructed using thermoplastic aliphatic polyester made of renewable resources like corn or starch. Its extrusion-temperature is much lower than ABS and most often doesn't require a heated bed. It is the " default " recommended material for many desktop 3D printers. It has the following characteristics: Good toughness high strength, high stiffness Jam Free: Specially designed to reduce nozzle jams good stick hotbed, a smooth PLA used Low shrinkage, thermoforming dimensional stability Accurate diameter: 1.75mm, variations + /-0.05mm, roundness +/-0.03mm The filaments are universally designed and compatible with 3D Printers using 1.75mm diameter filament, with a dimensional accuracy of +/- 0.05mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.