Shop All 3D Printer Materials
Creality
3D Printer Filament, Strawberry Red
Mfr # CR-PLA Matte Strawberry Red
Zoro # G206598520
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Max. Extrude Temperature 446 Degrees F (230 Degrees C)
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-PLA Matte Strawberry Red
- Zoro # G206598520
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printer Filament |
Material | PLA |
Color | Strawberry Red |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Features | Easy Removal from the Backing; Eco-Friendly Cardboard Reel Wide Compatibility; Matte Surface |
Description
Filament
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- ZORO SELECT Shop Ticket Holder, Hanging, PK15 (1DNP8)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- NINJATEK NinjaFlex Midnight 3Mm 2Kg (3DNF0129020)
- Creality Printers & Scanners