Shop All 3D Printer Materials
Creality
3D Printer Filament, Gypsum White
Mfr # CR-PLA Matte Gypsum white
Zoro # G106598507
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Features Easy Removal from the Backing; Eco-Friendly Cardboard Reel Wide Compatibility; Matte Surface
- For Use With 3D Printers
- Max. Extrude Temperature 446 Degrees F (230 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # CR-PLA Matte Gypsum white
- Zoro # G106598507
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printer Filament |
Material | PLA |
Color | Gypsum White |
Features | Easy Removal from the Backing; Eco-Friendly Cardboard Reel Wide Compatibility; Matte Surface |
For Use With | 3D Printers |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Weight | 1.00 kg |
Description
Filament
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- LULZBOT nGen Amphora (colorFabb) 2.85 mm filament, .75kg Reel, AM3300 Polymer, Orange (RM-MS0019)
- Creality Printers & Scanners