Shop All 3D Printers
Creality
3D Printer, Build 220 mmx220 mmx250 mm
Mfr # 1001060001
Zoro # G710866085
product price: $667.65
/ea
Free Shipping & Returns
$667.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Layer Thickness 0.1 to 0.35mm
- Interface USB, WiFi
- Resolution 0.1 mm
- Build Volume 220 mm x 220 mm x 250 mm
- Height 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creality
- MFR # 1001060001
- Zoro # G710866085
- Country of Origin China
- Category 3D Printers
Dimensions
Height | 18 7/8 in |
Length | 14 in |
Width | 14 in |
Details
Item | 3D Printer |
Layer Thickness | 0.1 to 0.35mm |
Interface | USB, WiFi |
Resolution | 0.1 mm |
Build Volume | 220 mm x 220 mm x 250 mm |
Build Speed | 600 mm/sec |
Hz | 50/60 Hz |
Includes | (3) Simple Stages, Rich Presets |
Voltage | 100/120V AC; 200/240V AC |
Description
3D Printer, Build Speed 600 mm/sec, Build Volume 220 mm x 220 mm x 250 mm, Layer Thickness 0.1 to 0.35mm, Resolution 0.1 mm, 100/120V AC; 200/240V AC Voltage, 50/60 Hz Hz, Interface USB, WiFi, Length 14 in, Width 14 in, Height 18 7/8 in, Includes (3) Simple Stages, Rich Presets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Yellow (C-98090)
- BROTHER Standard Yield Black Toner Cartridge 3K YLD (TN820)
- BSC PREFERRED 1/2'' x 72 yds. Tape Logic Green PET Tape, 2PK (T9634002PK)
- CREALITY Printer 3D (CL-60)
- CREALITY 3D Printer, Build 300 mmx300 mmx300 mm (1002110007)
- CREALITY Printer 3D (CR-5 Pro)
- MAKERBOT MakerBot® Method X 3D Printer (900-0002A)
- LULZBOT 3D Printer, 100/240VAC, Linux, Mac, Windows (TAZ PRO)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- DREMEL 3D Printer, 120V, PC, Mac, Length: 15 1/2 in (3D45-EDU)
- Creality 3D Printers