Shop All Toys & Games
Cre8Tive Minds
Preschool Building Bricks, Building Set, 150 Pieces
Mfr # MTC-604
Zoro # G7614398
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 150 blocks
- Color Assorted
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cre8Tive Minds
- MFR # MTC-604
- Zoro # G7614398
- UPC # 1092600604
- Country of Origin China
- Category Toys & Games
Details
Includes | 150 blocks |
Color | Assorted |
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Description
The Cre8tive Minds 150-Piece Preschool Building Bricks set includes plastic interlocking bricks that are compatible with most preschool building bricks. Size 1-1/4" to 2". For ages 3 years and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- KOPLOW GAMES Place Value Dice, 8 10-Sided Dice Per Pack, PK6 (11871)
- DIDAX UNIFIX® Cubes for Pattern Building, PK240 (2-121)
- LEARNING RESOURCES Phonics Cubes Classpack Set (0589)
- HEY PLAY Hey Play 80-HCH-BK 15 x 22 in. Wood Backgammon Board Game (80-HCH-BK)
- ANIMACION N 40 ft. High Cube Containers with Magnetic System & Corrugated Sides, CP (AN1829585)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Construction (60315)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- Cre8Tive Minds Toys & Games