Shop All Toys & Games
Cre8Tive Minds
Learn + Play Teddy
Mfr # MTC-614-BC
Zoro # G7544104
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 2+ Years
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cre8Tive Minds
- MFR # MTC-614-BC
- Zoro # G7544104
- UPC # 1092600614
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 2+ Years |
Material | Fabric |
Includes | 1 teddy |
Description
Practice dressing skills with easy snap, tie, buckle, latch and hook and loop fasteners. Teddy bear measures 18" H. Surface washable. For ages 2 years and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- CLASSROOM KEEPERS Mailbox, 15 Slot, Wall Mountable (001308)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- MASTERPIECES Masterpieces M50202 Jigsaw Puzzle Glue Tube (M50202)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- SMOLART Smolart Hand Carved Soapstone Animal Chess Set Board; 15 in. (KSH0014A_602026)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- PLAYMONSTER Farkle Game, PK2 (6910)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- NEWPATH LEARNING Food Chains + Food Webs Learning Center (24-6944)
- Cre8Tive Minds Toys & Games