Shop All Toys & Games
Cre8Tive Minds
Friends with Diverse Abilities, PK6
Mfr # MTC-164
Zoro # G5639996
product price: $31.85
/pk 6, $5.31/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Assorted
- Material vinyl
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cre8Tive Minds
- MFR # MTC-164
- Zoro # G5639996
- UPC # 10926001647
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Color | Assorted |
Material | vinyl |
Recommended Grade | PK+ |
Description
Children need to role-play, and with this set they learn positive awareness and inclusive attitude towards individuals with physical challenges. This 6-pc set of solid, vinyl figures are approx. 5" H and are compatible with our "Pretend Families and Professionals" sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- MELISSA & DOUG Ks Kids® The Hungry Pelican (9154)
- PACON Blank Flash Card Dispenser Box, Manila, Unruled 3"x 2", 1000 Cards (P74000)
- HOT WHEELS CARS MONSTER TRUCKS 3Y+ (FYJ83)
- JC TOYS Deluxe Rocking Doll Crib + Accessories (81450)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- WOODLAND SCENICS Woodland Scenics WOO-2983 HO Chain Link Fence - 8 Piece (WOO-2983)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- Cre8Tive Minds Toys & Games