Shop All Windshield Washer Fluid
Crc
Windshield De-Icer 12 Oz
Mfr # 05346
Zoro # G507046324
original price:
$7.89
11% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.63 in
- Color Colorless Liquid
- Height 7-3/4 in
- Width 2.63 in
- VOC % 89.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05346
- Zoro # G507046324
- UPC # 78254053462
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Length | 2.63 in |
Height | 7-3/4 in |
Width | 2.63 in |
Details
Color | Colorless Liquid |
VOC % | 89.9 |
Flash Point | 54°F |
Odor | Pungent |
Base Type | Methanol |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- WESTWARD Bottle Jack, 20 Tons, 7-1/8in.L (35MT12)
- BUYERS PRODUCTS Rack, Gas Can, w/Secure Strap (LT30)
- SPRINGFIELD MARINE Springfield Marine 2100077 KingPin Replacement Deck Base Bushing - Brass (2100077)
- CRC Windshield De-Icer, Aerosol Spray Can, 16 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer (05346)
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- VAICO Windshield Washer Fluid, V60-0148 (V60-0148)
- J-B WELD Windshield and Glass Sealant Windshield Saver Paste 0.75 oz (2100)
- ZEP 55 gal Windshield Washer Drum (062985)
- CLEAR VISION 4 oz Windshield Washer/De-Bug Bottle, 12 PK (ACV0439200)
- Crc Windshield Washer Fluid