Shop All Welding Accessories
This Product is Discontinued
Crc
Weld Check Developer 10.5 oz (Discontinued)
Mfr # 03107
Zoro # G5178171
This Product is Discontinued
Key Features
- Size 10.5 oz
- Type Aerosol
- Color White
- Application Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces Or Structures
- Features Extremely Flammable, Flash Point 23 Degrees F, Leaves a Residue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03107
- Zoro # G5178171
- UPC # 078254031071
- Country of Origin United States
- Category Welding Accessories
Dimensions
Size | 10.5 oz |
Details
Item | Developer For Weld Testing |
Type | Aerosol |
Color | White |
Application | Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces Or Structures |
Features | Extremely Flammable, Flash Point 23 Degrees F, Leaves a Residue |
For Use On | Metal Surfaces |
Process | Detect Leaks, Fatigue Cracks, Stress |
Product Type | Developer for Weld Testing |
Minimum Temperature | 23 Degrees F |
Container Capacity | 10.5 oz |
Form | Powdery Film |
Maximum Temperature | 122 Degrees F |
Description
Developer For Weld Testing, Container Capacity 10.5 oz, Container Type Aerosol Can, Product Type Developer for Weld Testing, Standards 29 CFR 1910.1200, EPA TSCA Inventory List, Color White, Features Extremely Flammable, Flash Point 23 Degrees F, Leaves a Residue, For Use On Metal Surfaces, Form Powdery Film, Process Detect Leaks, Fatigue Cracks, Stress, Maximum Temperature 122 Degrees F, Minimum Temperature 23 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.