Crc

Urethane Seal Coat Coating, Clear, 16 oz. (Discontinued)


This Product is Discontinued
Shop for all Urethane Coatings

Key Features

  • Color Clear
  • Size 16 oz
  • Resin Type Urethane
  • Coverage 20 to 25 ft-lb
  • Dry Time 72 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 oz
Container Size 11 oz

Description

Urethane Seal Coat(r) Coating, VOC Content 521.6g/L, Size 16 oz., Net Weight 11 fl. oz., Coverage 20 to 25 sq. ft., Dry Time 72 hr., Application Temperature Above 60 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products