Shop All Engine & Intake System Cleaners
Crc
Trtle Bdy Airintake 12Oz
Mfr # 05078
Zoro # G507038152
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear Colorless Liquid
- Outside Length 2.63 Inches
- Type Acetone
- Width 2.63 Inches
- Height 7.75 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05078
- Zoro # G507038152
- UPC # 78254050782
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Outside Length | 2.63 Inches |
Width | 2.63 Inches |
Height | 7.75 Inches |
Details
Disposable Foodware Color | Clear Colorless Liquid |
Type | Acetone |
Odor | Ketone |
Flash Point | Less Than 0°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T37)
- LUBRIMATIC Wrench Oil Filter Bi-Directnl (70-715)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- NGK RACING SPARK PLUG(PR-EA/BX-4) (4554)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- LIQUI MOLY Liqui Moly2001 150 ml Valve Clean (LIQ-2001)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- BLASTER 11 oz. Air Intake Cleaner Aerosol can (16-SET)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- GUNK Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable (CEB1)
- Crc Engine & Intake System Cleaners