Shop All Lubricants
Crc
Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White
Mfr # 03054
Zoro # G4164876
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03054
- Zoro # G4164876
- UPC # 078254030548
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, CRC, Syntha-Tech(TM), Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 98.1 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 117 Degrees F, Standards NSF Registered 142820, Category Code H1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 7/16 - 25/32 (022306)
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D722)
- CRC Chute Lube Lubricant, 55 Gal. (03223)
- CRC CRC 2-26 Multi-Purpose Precision Lubricants - 16 oz. Aerosol Can - 02005 (2005)
- CRC Precision Lube, 2-26(R), 16 Oz. (02007)
- CRC Fluids 11-Oz Starting (05671)
- CRC 75OZ HD Sili Lubricant (5074)
- CRC Super White Multiprpse Lithium 14Oz Stalube Grease, Sl3151 (SL3151)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- Crc Lubricants