Shop All Specialty Cleaners
This Product is Discontinued
Crc
Sure Shot Reusable Sprayer (Discontinued)
Mfr # 14016
Zoro # G1191821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seal Material Rubber
- Sprayer Color Steel
- Bottle Material Steel
- Dispensing Type Mist, Stream
- Sprayer Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14016
- Zoro # G1191821
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Dip Tube Length | 6 in |
Bottle Diameter | 8 in |
Overall Height | 11 1/2 in |
Details
Item | Sure Shot Reusable Sprayer |
Seal Material | Rubber |
Sprayer Color | Steel |
Bottle Material | Steel |
Dispensing Type | Mist, Stream |
Sprayer Material | Steel |
Bottle Color | Red |
Closure Diamenter | 14 mm |
Acid Resistant Seal | No |
Graduation Markings | No |
Imprinting | Sure Shot |
Container Capacity | 32 oz |
Description
Sure Shot Reusable Sprayer, Dispensing Type Mist, Stream, 32 oz, Red, Sprayer Color Steel, Bottle Material Steel, Sprayer Material Steel, Dip Tube Length 6 in, Acid Resistant Seal No, Seal Material Rubber, Imprinting Sure Shot, Graduation Markings No, Overall Height 11 1/2 in, Bottle Diameter 8 in, Closure Diamenter 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.