Shop All Metal Polish and Stone Care
This Product is Discontinued
Crc
Steel Re-Nu (Discontinued)
Mfr # 18211
Zoro # G3236593
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Maximum Drying Time 20 min
- Minimum Coverage Area 28 sq ft
- NSF Rating R2
- Product Grouping Metal Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 18211
- Zoro # G3236593
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Cleaner Form | Liquid |
Item | Steel Cleaner |
Maximum Drying Time | 20 min |
Minimum Coverage Area | 28 sq ft |
NSF Rating | R2 |
Product Grouping | Metal Cleaner |
Maximum Coverage Area | 32 sq ft |
Maximum Effective Temperature | 150 Degrees F |
Surfaces for Use On | Steel |
Description
Steel Cleaner, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, NSF Rating R2, Standards CERCLA, EPA Registered, SARA, Surfaces for Use On Steel, Maximum Coverage Area 32 sq ft, Maximum Drying Time 20 min, Maximum Effective Temperature 150 Degrees F, Minimum Coverage Area 28 sq ft, Flash Point -2 Degrees F, Fragrance Aromatic, Net Weight 13 oz, VOC Content 58 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.