Shop All Spray Paint
This Product is Discontinued
Crc
Spray Paint, White, Gloss, 10 oz (Discontinued)
Mfr # 18006
Zoro # G3234898
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Gloss
- Net Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 18006
- Zoro # G3234898
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 10 oz. |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Coverage | 15 to 20 Sq Ft |
Dry Time | 1 hr |
Base Type | Acetone, Acetate, Propane |
Paint and Primer Surface Material | Enamel Spray Paint |
Paint Sub-Brand | CRC |
Application Method | Spray |
VOC Content | 44.8 % (Consumer Product def) |
Dry Time Recoat | Before 1 Hour or After 72 Hours |
Color Family | Whites |
Spray Paints Item | Spray Paint |
Finish | Glossy |
Surface | Wood, Metal, Plaster, Masonry, Glass, Pottery, Wicker, Paper, Cloth |
Description
All Purpose Enamel Spray Paint-Gloss White, 10 Wt Oz
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone, which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.