Shop All Lubricants
This Product is Discontinued
Crc
Silicone Lube, Electrical, 5 Gal. (Discontinued)
Mfr # 02096
Zoro # G2129102
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Application Electrical Dry Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 02096
- Zoro # G2129102
- UPC # 078254020969
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Electrical Dry Lubricant, Dry, CRC, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 97 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Less Than 0 Degrees F, Standards CFR 21-178.3570, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.