Shop All Spray Paint
This Product is Discontinued
Crc
Rust Proof Spray Paint, OSHA Black, 15 oz (Discontinued)
Mfr # 18105
Zoro # G3234959
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Proof Spray Paint
- Paint Color Family Blacks
- Color OSHA Black
- Net Weight 15 oz
- Coverage 25 to 40 Sq Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 18105
- Zoro # G3234959
- Country of Origin United States
- Category Spray Paint
Dimensions
Size | 15 oz. |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Proof Spray Paint |
Paint Color Family | Blacks |
Color | OSHA Black |
Net Weight | 15 oz |
Coverage | 25 to 40 Sq Ft |
Dry Time | 2 hr. |
Base Type | Acetone, Acetate, Propane |
Paint and Primer Surface Material | Enamel Spray Paint |
Standards | Osha |
Application Method | Spray |
VOC Content | 47.6 % (Consumer Product def) |
Resin Type | Alkyd Enamel |
Color Family | Blacks |
Dry Time Recoat | Before 1 Hour or After 48 Hours |
Paint Sub-Brand | CRC |
Spray Paints Item | Rust Proof Spray Paint |
Surface | Iron, Steel, Wood, Aluminum |
Description
Rust Proof Enamel Spray Paint-OSHA Black, 15 Wt Oz
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone, which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.