Shop All Contact Cleaners
Crc
QD(R) 16 oz. Trigger Spray, Contact Cleaner
Mfr # 02133
Zoro # G3175611
original price:
$22.45
18% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 30.5 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 02133
- Zoro # G3175611
- UPC # 078254021331
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 16 oz |
Size | 14 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 14 oz |
Container Sizes | 14 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Trigger Spray Can, Container Size 14 oz, Cleaner Form Liquid, Dielectric Strength 30.5 kV, VOC Content 74.9 Percent, NSF Rating K2, Product Series QD(R), Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Less Than 0 Degrees F, Net Weight 14 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- COBRA TOOLS Brush Dryer Vent 10Ft (00054)
- DUSTLESS TECHNOLOGIES Floor Tool for Dustless Wet/Dry Vacuum (14110)
- HOSPECO New Bleached White T-Shirt Rags, 25 Pounds/Bag (455-25)
- CRC CRC 13 oz. Aerosol Can, Contact Cleaner (03150)
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- MAX PRO Contact Cleaner, DPC VOC, 11 oz. (CV-002-138)
- Crc Contact Cleaners