Shop All All Purpose Cleaners
Crc
Precision Cleaner, Aerosol Spray Can, Unscented
Mfr # 10315
Zoro # G803658306
Sold in multiples of 12 for $501.00
$501.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Colorless
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 10315
- Zoro # G803658306
- UPC # N
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 16 oz |
Details
Container Type | Aerosol Spray Can |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | Colorless |
Item | Precision Cleaner |
Standards | RoHS Compliant |
Butyl Free | No |
Properties | Nonflammable |
Nonflammable | Yes |
Net Weight | 12 oz |
NSF Rating | Not Rated |
Cleaner Chemical Product Grouping | Aviation Precision Cleaner |
VOC Content | 24% |
Product Series | Aviation XT-2000 |
Cleaner Form | Liquid |
Description
Precision Cleaner, Aviation Precision Cleaner, Aerosol Spray Can, 16 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Liquid, Standards RoHS Compliant, Color Colorless, Butyl Free No, VOC Content 24 Percent, NSF Rating Not Rated, Product Series Aviation XT-2000, Nonflammable Yes, Net Weight 12 oz, Properties Nonflammable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 16 gal Round Step Can, White, Stainless Steel (CW1835)
- SAFCO Trifecta Lid (9560BL)
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC886G)
- CRC Mass Air Flow Sensor Cleaner, 4.5 oz. Aerosol Can, Alcohol (05610)
- CRC All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented (14446)
- CRC All Purpose Cleaner, 32 oz. Jug, Unscented (14401)
- CLOROX CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- BETCO Cleaners & Detergents, 1 gal Bottle, Mint, 4 PK (1500400)
- LYSOL No Rinse Sanitizer, 128 fl oz (4 quart) 4 PK (RAC74389CT)
- Crc All Purpose Cleaners