Shop All Rubber Sheets & Strips
This Product is Discontinued
Crc
Perma-Mend UV Curable Repair Patch (Discontinued)
Mfr # 14094
Zoro # G4464671
This Product is Discontinued
Key Features
- Standards SCAQMD Compliant
- Full Cure 50 min
- Type Waterproof
- Size 6 in x 9 in
- Expansion Ratio None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 14094
- Zoro # G4464671
- UPC # 078254140940
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Size | 6 in x 9 in |
Overall Length | 6 in |
Overall Width | 9 in |
Overall L x W | 6 in x 9 in |
Description
Repair Patch, Product Form Solid, Color Gray, Container Size Not Applicable, Container Type Bag, Coverage 6.75 cu in @ 1/8 in, Cure Type Ultraviolet, Environment Indoor/Outdoor, Finishing Features Drillable, Paintable, Sandable, Tapable, Full Cure Time 50 min, Overall Length 6 in, Overall Width 9 in, Working Time 50 min, Application Automotive, Marine, and Metal Repair, For Use On Surface Material Ceramic, Concrete, Glass, Metal, Plastic, Wood, Maximum Thickness 7/10 in, VOC Content 9.3 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.