Crc

Penetrating Solvent, Aerosol Can, 3 Oz. (Discontinued)


This Product is Discontinued
Shop for all Penetrants

Key Features

  • Container Size 6 oz
  • Container Type Aerosol can
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating H2 Food Grade
  • Min. Operating Temp. 32 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crc
  • MFR # 03016
  • Zoro # G4302401
  • UPC #
    078254030166
  • Country of Origin United States
  • Category Penetrants

Dimensions

Container Size 6 oz

Description

Penetrating Lubricant, CRC, Knock'er Loose, Container Size 6 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 23.6 Percent VOC Content, Red, Odorless No, Non-Flammable, Non-Flammable, Flash Point 147 Degrees F, RoHS, NSF Registration #132079, USDA Certified Biobased Product No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products