Shop All Automotive Coatings
Crc
Metal Protectant, Gray, 1 gal. Size
Mfr # 18413
Zoro # G8703500
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 72 hr
- Application Method Brush
- Container Size 1 gal
- Finish Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 18413
- Zoro # G8703500
- UPC # 00078254184135
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Metal Protectant |
Color | Gray |
Dry Time | 72 hr |
Application Method | Brush |
Finish | Metallic |
VOC Content | 0.1995 |
Coverage | 674 sq ft |
Base Type | Solvent |
Coating Application | Metal Protectant |
Coverage Area | 674 sq ft |
Description
Metal Protectant, Base Type Solvent, Color Family Metallic, Color Gray, Container Size 1 gal, Coverage Area 674 sq ft, Coating Application Metal Protectant, Dry Time 72 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green (7737830)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Anti-Slip Finish, Clear, 100% Solid Base (WAS40.CLR)
- SHUR-LINE Paint Edger, Plastic (2006720)
- BEDFORD PRECISION PARTS Bedford Precision Fine Finish Tip 310 - Replacement for Graco 671-310 (33-6310)
- CRC CRC 125-03007 16-Oz. 3-36 Multi-Purpos (125-03007)
- CRC 20 oz. Opaque Black Rubberized Undercoating (05347)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- U-POL PRODUCTS Gravitex Plus Underbody Coat Wht 1L (UP0722)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- Crc Automotive Paints & Primers