Shop All Striping & Marking Paint
This Product is Discontinued
Crc
Marking Paint, 17 Wt Oz, Alert Orange, Water, propane, Petroleum -Based (Discontinued)
Mfr # 18204
Zoro # G3234870
This Product is Discontinued
Key Features
- Paint Color Family Oranges
- Color Alert Orange
- Base Type Water, propane, Petroleum
- Size 17 Wt Oz
- Paint and Primer Sub Category Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 18204
- Zoro # G3234870
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Wt Oz |
Details
Item | Marking Paint |
Paint Color Family | Oranges |
Color | Alert Orange |
Base Type | Water, propane, Petroleum |
Paint and Primer Sub Category | Marking Paint |
Coverage | 25 to 40 Sq Ft |
For Use With | Turf Grass, Fields, and Golf Courses |
Line Striping Aerosol | No |
Dry Time | 2 hr. |
VOC Content | 51.2 % (Consumer Product def) |
Application Method | Spray |
Description
Marking Paints-Alert Orange, 16 Wt Oz, Line Striping Aerosol No
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.