Shop All AC & Refrigeration Accessories
Crc
Leak Detector, Aerosol Can, Size 20 Oz
Mfr # 14503
Zoro # G3234907
product price: $14.79
/ea
Sold in multiples of 12 for $177.48
$177.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Improver
- Size 20 oz
- For Use With Air Conditioning Systems, Compressors, Welding Seams
- Application Refrigeration Units; Air Conditioning Systems; Exhausts; Pipes; Valves; Screw Connectors; Welding Seams and Compressors
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14503
- Zoro # G3234907
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 20 oz |
Container Size | 20 oz. |
Size/Net Weight | 18 oz |
Details
Type | Improver |
For Use With | Air Conditioning Systems, Compressors, Welding Seams |
Application | Refrigeration Units; Air Conditioning Systems; Exhausts; Pipes; Valves; Screw Connectors; Welding Seams and Compressors |
Color | Clear |
Item | Leak Detector |
Sub-Category | Oil Additives |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
VOC Content | 0.053 |
Appearance | Liquid |
Specific Gravity | 1 |
Standards | NSF P1 Registered |
Boiling Point (F) | 212 Degrees F |
Container Type | Aerosol can |
pH | 10.4 |
Freezing Point (F) | 32 Degrees F |
Description
Leak Detector, Improver, Size 20 oz, Color Clear, For Use With Air Conditioning Systems, Compressors, Welding Seams
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Valve Dump, 120VAC (000007429)
- LAMBRO Hood Vent Dryer Plstc 3In Wht (222W)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- MUELLER Refrigeration Ball Valve, 4.12" H, 11" L (AC17867)
- CRC Foaming Coil Cleaner, 18 Wt Oz (03196)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- POST GUARD AC Protection Cage for Residential Units 4' x 4', (T-Rex4x4)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- Crc AC & Refrigeration Accessories