Shop All Penetrants
This Product is Discontinued
Crc
Knocker Loose(R), 1 Gal. (Discontinued)
Mfr # 03021
Zoro # G0471825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 1 gal
- Container Type Bottle
- Chemical Base Mineral Oil
- Lubricant NSF Rating H2 Food Grade
- Min. Operating Temp. 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 03021
- Zoro # G0471825
- UPC # 078254030210
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 1 gal |
Description
Penetrating Lubricant, CRC, Knock'er Loose, Net Fill 1 gal, Container Size 1 gal, Jug, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 147 Degrees F, RoHS, NSF Registration #132080, USDA Certified Biobased Product No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.