Shop All Insect Repellents
This Product is Discontinued
Crc
Insect Repellent, Aerosol, 6 oz. Weight (Discontinued)
Mfr # 14036
Zoro # G7554741
This Product is Discontinued
Key Features
- Dilution Ratio Ready to Use
- Standards ASTM F2621 06
- DEET Concentration DEET-Free
- Active Ingredients Permethrin
- Indoor/Outdoor Usage Outdoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 14036
- Zoro # G7554741
- UPC # 078254140360
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Dilution Ratio | Ready to Use |
Standards | ASTM F2621 06 |
DEET Concentration | DEET-Free |
Active Ingredients | Permethrin |
Indoor/Outdoor Usage | Outdoor Only |
Insect Control Type | Repels |
Form | Aerosol Spray |
Targeted Insects | Mosquitos, Ticks |
Insect Group | Flying and Crawling |
Item | Insect Repellent |
Net Weight | 6 oz. |
Indoor/Outdoor Use | Outdoor |
Non-Conductive | Yes |
Container Type | Aerosol Spray Can |
Description
Insect Repellent, Targeted Insects Mosquitos, Ticks, Active Ingredients Permethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 6 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 6 oz., Non-Conductive Yes, Standards ASTM F2621 06
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.