Shop All Lubricants
Crc
Heavy Duty Silicone Lubricant, 11 Wt Oz
Mfr # 5174
Zoro # G8831941
Sold in multiples of 12 for $145.80
$145.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Chemical Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 5174
- Zoro # G8831941
- UPC # 78254051741
- Country of Origin United States
- Category Lubricants
Details
NSF Rating | Not Rated |
Item | Heavy Duty Silicone Lubricant, 11 Wt oz |
Chemical Base | Silicone |
Description
NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 7.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1015A (GT1015A)
- SENQCIA INSPIRE SERIES C2060H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060CL)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- TIMKEN TIM-26824, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 26824 (26824)
- CRC General Purpose Lubricant, -0 to 300 Degrees F, H2 No Food Contact, PTFE, 11 oz Aerosol Can, Amber (03045)
- CRC CRC 2-26 Multi-Purpose Precision Lubricants - 16 oz. Aerosol Can - 02005 (2005)
- CRC Multipurpose Grease, H2 No Food Contact, NLGI Grade 2, Lithium, 10 oz Aerosol Can, White (03080)
- CRC Chute Lubricant, Silicone, H2 No Food Contact, 11 Oz Aerosol Can (03204)
- CRC 75OZ HD Sili Lubricant (5074)
- CRC Crc-Sta-Lube 10 Oz White Lithium Grease With Non Stick 05037 (5037)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- Crc Penetrants and Lubricants