Crc

Graffiti Remover, 16 oz. (Discontinued)


This Product is Discontinued
Shop for all Paint Removers

Key Features

  • Color Gray
  • Size 16 oz.
  • Container Size 16 oz
  • VOC Content 47.5 %
  • Cleaner Container Size 12 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crc
  • MFR # 03194
  • Zoro # G4294123
  • UPC #
    078254031941
  • Country of Origin United States
  • Category Paint Removers

Dimensions

Size 16 oz.
Container Size 16 oz
Cleaner Container Size 12 oz

Description

Graffiti Remover, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti Remover, Biodegradable No, Butyl Free No, Color Gray, Flash Point 56 Degrees F, Maximum RTU Yield per Container 16 fl oz, NSF Rating C3, Nonflammable No, Phosphate Free No, Plastic Safe No, Primary Chemical Acetone, Product Series No Series, Properties No Rinse Required, Recommended Dilution Ready To Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products