Shop All Corrosion Inhibitors
Crc
Galvanize Coating, 16 oz
Mfr # 18414
Zoro # G2012254
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Max. Operating Temp. 166 Degrees F
- Flash Point 411 Degrees F (210 Degrees C)
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 18414
- Zoro # G2012254
- UPC # 078254184142
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 16 oz |
Size | 13 oz |
Description
Galvanize Coating, Coating Application Galvanizing Compound Spray Primer, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen Gloss, Resin Type Styrenated-Epoxy, Color Silver, Container Size 16 oz, Coverage Area 28 to 32 sq ft, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Sub Brand Bright Zinc-It, Application Method Spray, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 20 min, Features Protects Ferrous Metals from Oxidizing
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE INS-ER-DL-012 (128870 INS-ER-DL-012)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- X1 TOOLS 6 inch Hose Clamp, 48PK (X1E-CON-CLA-HOS-6000x48)
- CRC Rust-Block Water Based Rust Inhibitor 5 (RB018)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- CRC Corrosion Inhibitor, 5 gal (03286)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- CRC Battery Cleaner Acid Indicator, 12 oz (05023)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- Crc Corrosion Inhibitors