Shop All Fuel Additives
This Product is Discontinued
Crc
Fuel Water Remover, 12 oz., Diesel (Discontinued)
Mfr # 05670
Zoro # G0277286
This Product is Discontinued
Key Features
- VOC Content 57.4
- For Use With Diesel Engines
- Dissolves Water
- Standards ULSD
- Boiling Point (F) 320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05670
- Zoro # G0277286
- UPC # 078254056708
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 12 fl oz |
Details
Item | Fuel Water Remover |
VOC Content | 57.4 |
For Use With | Diesel Engines |
Dissolves | Water |
Standards | ULSD |
Boiling Point (F) | 320 Degrees F |
Specific Gravity | 0.80 |
Features | Dissipates and Removes Large Amounts of Water in Diesel Fuel to Minimize Smoke and Improve Fuel Economy |
Color | Amber |
Container Type | Bottle |
Additive Included | Premium Diesel Fuel Water Remover |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Flammability | Flammable |
Product Form | Liquid |
Freezing Point | -103 Degrees F |
Flash Point | 131.9 Degrees F |
VOC Content Weight | 791 g/L |
Series | Diesel Treat |
Boiling Point | 300 Degrees F |
VOC Content Weight Percentage | 98.8 % |
Product Type | Fuel Additive |
Treatment Volume | 125 gal |
Description
Fuel Water Remover, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 300 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Premium Diesel Fuel Water Remover, Features Dissipates and Removes Large Amounts of Water in Diesel Fuel to Minimize Smoke and Improve Fuel Economy, Flammability Flammable, Flash Point 131.9 Degrees F, Freezing Point -103 Degrees F, Product Type Fuel Additive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.