Shop All Fuel Additives
This Product is Discontinued
Crc
Fuel Injector Cleaner, 12 oz., Diesel (Discontinued)
Mfr # 05212
Zoro # G1343386
This Product is Discontinued
Key Features
- Standards ULSD
- Boiling Point (F) 320 Degrees F
- Dissolves Fuel System Contaminants
- VOC Content 48.6
- For Use With Diesel Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 05212
- Zoro # G1343386
- UPC # 078254052120
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 12 fl oz |
Details
Item | Fuel Injector Cleaner Plus |
Standards | ULSD |
Boiling Point (F) | 320 Degrees F |
Dissolves | Fuel System Contaminants |
VOC Content | 48.6 |
For Use With | Diesel Engines |
Color | Amber |
Container Type | Bottle |
Specific Gravity | 0.81 |
Features | This Emissions Reducing Formula is Rated "Superior" in Cummins L-10 Test for Injector Cleanliness |
Compatible Fluid Type | Diesel Fuel |
Product Form | Liquid |
Treatment Volume | 125 gal |
Flash Point | 140 Degrees F |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Additive |
VOC Content Weight | 1,519.6 g/L |
Boiling Point | 320 Degrees F |
Pour Point | -4 Degrees F |
VOC Content Weight Percentage | 98 % |
Flammability | Flammable |
Additive Included | Diesel Fuel Conditioner and Injector Cleaner |
Series | Fuel Therapy |
Description
Fuel Injector Cleaner Plus, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Diesel Engines, Boiling Point 320 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Fuel Conditioner and Injector Cleaner, Features This Emissions Reducing Formula is Rated In.Superior In. in Cummins L-10 Test for Injector Cleanliness, Flammability Flammable, Flash Point 140 Degrees F, Pour Point -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.