Shop All Fuel Additives
Crc
Fuel Inject/Intake Cleaner, 12 oz. Aerosol
Mfr # 05078
Zoro # G2244952
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 12 oz
- Features Low VOC
- Net Weight 12 oz
- Container Type Aerosol Spray Can
- Boiling Point 133 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 05078
- Zoro # G2244952
- UPC # 078254050782
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size (Oz.) | 12 oz |
Cleaner Container Size | 12 oz |
Container Size | 16 oz |
Size | 16 Oz. |
Description
Fuel Injection and Intake Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 12 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.6 lb/gal, VOC Content Weight Percentage 9.1 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 4 Stage (92010)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- CURT Trailer Bll, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40067)
- CRC Stabilizers 8-Oz Marine Fu (06161)
- CRC 12 oz Gasoline Multifunction Fuel Additive (CR7151)
- CRC Fuel Injector Cleaner, 1 Qt, Diesel (05232)
- CRC Fuel Injector Cleaner, 1 qt. (05432)
- CRC Complete Fuel System Cleanup, 15 fl.oz. (05815)
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- Crc Fuel Additives