Shop All Food Grade Lubricants
Crc
Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol
Mfr # 03039
Zoro # G1171457
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Lubricant Base Silicone
- Primary Additive No Additives
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03039
- Zoro # G1171457
- UPC # 078254030395
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Dry, CRC, Net Fill 15 oz, Container Size 16 oz, Lubricant Container Spray Bottle, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant No, VOC Content 97 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Less Than 0 Degrees F, Standards CFR 21-178.3570, No USDA Certified Biobased Product
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- NAVAC NVR1 Repair Kit (F9011)
- NACHI 5200 Series Double Row Angular Contact, 5203-2NS (5203-2NS)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail (03041)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- CRC Silicone Mold Release, M1 Food Grade, 16 oz Aerosol Can (03301)
- CRC 14 oz. Clear Synthetic Food Grade Grease Cartridge (SL35610)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- LUBRIPLATE Sfl-0, 12/15 Oz Tubs, Synthetic H-1 Food Grade Grease For Auto Lube Systems (L0196-004)
- Crc Penetrants and Lubricants