Shop All Food Grade Lubricants
Crc
Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can
Mfr # 03040
Zoro # G2568587
Best Seller
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Lubricant Base Silicone
- Primary Additive No Additives
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03040
- Zoro # G2568587
- UPC # 078254030401
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Dry, CRC, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 60 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F, Standards CFR 21-178.3570
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC61M (2016-2019) Mobile Cooler (6061051)
- SPEEDAIRE Hose Mender, 3/4 In. ID, Brass (4TT22)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail (03041)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- CRC Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear (03055)
- CRC Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless (03086)
- CRC 14 oz. Tan Extreme Duty Food Grade Grease Cartridge (SL35615)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- Crc Food Grade Lubricants