Shop All Food Grade Lubricants
Crc
Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless
Mfr # 03086
Zoro # G3361373
Best Seller
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03086
- Zoro # G3361373
- UPC # 078254030869
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Description
Penetrating Lubricant, CRC, Container Size 16 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless Yes, Flammable, Flammable Liquid (Category 3), Flash Point 200 Degrees F, RoHS, NSF Registration #130546, USDA Certified Biobased Product No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- CRC Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear (03055)
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- Crc Food Grade Lubricants