Shop All Lubricants
Crc
Extreme Duty Silicone Lubricant, 10 Oz.
Mfr # 03030
Zoro # G1361954
Best Seller
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 03030
- Zoro # G1361954
- UPC # 078254030302
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Dry, CRC, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -100 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 60 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F, Standards NSF Registered 116808, Category Code H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- TRITAN Sprocket, Metric, 1/2-in. Pitch, 25 Hardened Teeth, 25mm Finished Bore with Keyway & Set Screws (08BS25H X 25)
- TRU-FLATE Coupler 1/4In I/M X 3/8In Fnpt (13-237)
- FESTO Multiple Distributor QSLV3-1/4-3/8-U (QSLV3-1/4-3/8-U)
- CRC White Lithium Grease 10 oz (1750880)
- CRC Heavy Duty Silicone Lubricant, 11 Wt Oz (5174)
- CRC 75OZ HD Sili Lubricant (5074)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 11 oz Aerosol Can (03005)
- CRC Crc-Sta-Lube 10 Oz White Lithium Grease With Non Stick 05037 (5037)
- CRC Sta Lube Lubricant, THREAD LUBRICANT: 8 oz Brush -Top Bottle (SL35925)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- Crc Lubricants