Shop All Oil & Engine Treatments
Crc
Engine Stor Fogging Oil, 13 Wt Oz
Mfr # 06068
Zoro # G5798735
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 13 oz
- Color Amber
- Freezing Point (F) -5 Degrees F
- Boiling Point (F) 212 Degrees F
- Viscosity (SUS @ 100 F) Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 06068
- Zoro # G5798735
- UPC # 78254060682
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size/Net Weight | 13 oz |
Container Size | 16 oz |
Details
Color | Amber |
Freezing Point (F) | -5 Degrees F |
Boiling Point (F) | 212 Degrees F |
Viscosity (SUS @ 100 F) | Not Specified |
Flash Point (F) | 350 Degrees F |
Container Type | Aerosol Can |
Specific Gravity | 0.86 |
Item | Engine Stor Fogging Oil |
NSF Rating | Not Rated |
Odor | Petroleum |
Series | Engine Stor |
Flash Point | 350 Degrees F |
Boiling Point | 212 Degrees F |
Net Weight | 13 oz |
Product Type | Lubricant |
Additive Included | Corrosion Inhibitors |
For Use On | 2-Cycle, 4-Cycle, Gasoline Engines, Marine Engines |
Resistance Properties | Corrosion Resistant |
Product Form | Liquid |
Flammability | Flammable |
VOC Content Weight | 12.9 lb/gal |
VOC Content Weight Percentage | 10.6 % |
Description
Engine Stor Fogging Oil, Product Type Lubricant, Series Engine Stor, Container Type Aerosol Can, Container Size 16 oz, For Use On 2-Cycle, 4-Cycle, Gasoline Engines, Marine Engines, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Viscosity @ 100 Deg F Not Applicable, Standards Not Applicable, Color Amber, Product Form Liquid, Additives Included Corrosion Inhibitors, Boiling Point 212 Degrees F, Flammability Flammable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- ELLIOTT AUTO SUPPLY GAL50 Blend Antifreeze (619527)
- CRC K&W Fast Motor Flush, 402718X6 (402718X6)
- LUCAS OIL Treatment Oil Stbilzr Hd 128Oz (10002)
- LIQUI MOLY Motor Oil Saver, 0.3 Liter, 2020 (2020)
- LUCAS OIL Oil Stabilizer Hd 32 Oz (10001)
- SLICK 50 Engine Treat15Oz Slick50 (750001)
- LIQUI MOLY Viscoplus for Oil, 0.3 Liter, 20206 (20206)
- LUCAS OIL 16oz. Complete Engine Treatment (10016L)
- Crc Oil & Engine Treatments