Shop All Cutting, Tapping, and Grinding Fluids
Crc
Cutting Oil, 12 oz, Aerosol
Mfr # 14050
Zoro # G0671903
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ferrous and Non-Ferrous Metals, Including Brass, Copper and Aluminum
- Standards NSF P1 Registered, OSHA Hazard Communication
- Container Type Aerosol
- For Use With Ferrous and Non-Ferrous Metals including copper and aluminum.
- Fluid Properties Sulfur Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 14050
- Zoro # G0671903
- UPC # 078254140506
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 12 oz |
Size | 12 oz. |
Details
Application | Ferrous and Non-Ferrous Metals, Including Brass, Copper and Aluminum |
Standards | NSF P1 Registered, OSHA Hazard Communication |
Container Type | Aerosol |
For Use With | Ferrous and Non-Ferrous Metals including copper and aluminum. |
Fluid Properties | Sulfur Free |
Physical Form | Liquid |
Flash Point | Greater than 300 Degrees F |
Fragrance | Faint Petroleum |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fluid Type | Sulfur-Free |
Specific Gravity | 0.924 |
Color | Brown |
Features | Clings to Vertical Surfaces |
Viscosity | 328.23 Cp @212 Degrees F |
Container Style | Bottle |
Cutting Fluid Sub-Category | Cutting Oils |
Base Oil | Petroleum |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 12 oz, Aerosol, Brown
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SA)
- GLOBAL G2SC-087-SS Two-Piece Clamping Collar (G2SC-087-SS)
- CRC Cutting Oil, 1 gal, Bottle (14051)
- CRC Cutting Oil, 16 oz, Bottle (03400)
- RUSTLICK Bactericide, Bottle, Pale Yellow, 4 - 1 gal. (77011)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- TRIM Cutting and Grinding Fluid, 1 gal. (SC230/1)
- Crc Cutting, Tapping, and Grinding Fluids