Shop All Contact Cleaners
Crc
CRC 13 oz. Aerosol Can, Contact Cleaner
Mfr # 03150
Zoro # G4553811
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 30.8 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03150
- Zoro # G4553811
- UPC # 078254031507
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 13 oz |
Size | 13 oz. |
Degreaser Container Size | 13 oz. |
Container Size | 13 oz |
Container Sizes | 13 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 13 oz, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 57.5 Percent, NSF Rating K2, Product Series 2000(R), Nonflammable No, Product Label Precision Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 13 oz
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT White (2505539010)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- HARPER Utility Brush Utility Brush, Stiff (854)
- CRC CRC 14 oz. Aerosol Can, Contact Cleaner (03070)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- CRC High Voltage Cleaner, Rapid Dry, 16 Oz (02150)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- CRC Freeze Spray, Trigger Aerosol, 10 oz (14086)
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- Crc Contact Cleaners