Shop All Food Grade Lubricants
Crc
Crc 125-03086 16 oz. Food Grade Penetrating Oil
Mfr # 125-03086
Zoro # G404173277
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 125-03086
- Zoro # G404173277
- UPC # 30078254030869
- Country of Origin United States
- Category Food Grade Lubricants
Description
Features
- Contains no silicones.
- Effective and efficient general purpose lubricant for use on food processing equipment.
- Penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners
- Capacity Volume - 11 oz.
- Container Size - 16 oz.
- Packing Type - Aerosol Can
- Color - Clear
- Flash Point - 204.00 °F
- VOC - 0%, 0.0 lb/gal.
- Specific Gravity - 0.8150
- Chemical Compound - Mineral Oil Based
- Odor/Scent - None
- Applicable Materials - Food Processing Equipment
- Applications - Multi-Purpose
- Type - Multi-Purpose
- Dimension - 2.630 x 2.630 x 7 0.75 in.
- Quantity - 12 per case
- Item Weight - 1.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- BAND-IT Band Ties, 1/4"W, DimpleLock, 2.75"OD, PK100 (JU3568)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- CRC Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless (03086)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail (03041)
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- Crc Penetrants and Lubricants