Shop All Contact Cleaners
Crc
CRC 12 oz. Aerosol Can, Precision Cleaner
Mfr # 03205
Zoro # G1553002
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 30.8 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03205
- Zoro # G1553002
- UPC # 078254032054
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 16 oz |
Degreaser Container Size | 16 oz. |
Size | 12 oz. |
Container Sizes | 16 oz |
Container Size | 16 oz |
Description
Precision Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 57.5 Percent, NSF Rating K2, Product Series NT(TM), Nonflammable No, Product Label Precision Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Not Applicable, Net Weight 12 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Cut-End Wet Mop, Cotton, PK6, 975 (975)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- IMPACT PRODUCTS Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray (IMP 9326)
- CRC Contact Cleaner, Aerosol Can, 13 oz. (02140)
- CRC Contact Cleaner, 14 Wt Oz (02016)
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- CRC CRC 10 oz. Aerosol Can, Contact Cleaner and Protectant (03140)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- Crc Contact Cleaners