Shop All Contact Cleaners
Crc
CRC 12 oz. Aerosol Can, Precision Cleaner
Mfr # 03155
Zoro # G2896214
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 30.2 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03155
- Zoro # G2896214
- UPC # 078254031552
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 12 oz. |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Precision Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 30.2 kV, VOC Content 23.5 Percent, NSF Rating K2, Product Series XT-2000(TM), Nonflammable Yes, Product Label Precision Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 12 oz, Primary Chemical HFC-134a
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (192136)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Bucket (FG296300GRAY)
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts, 6PK (10632)
- CRC Freeze Spray, Trigger Aerosol, 10 oz (14086)
- CRC High Voltage Cleaner, High Flash, 11 Oz (02170)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- CRC CRC 10 oz. Aerosol Can, Contact Cleaner and Protectant (03140)
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (06616)
- Crc Contact Cleaners