Shop All Contact Cleaners
Crc
CRC 10 oz. Trigger Spray, Contact Cleaner
Mfr # 02017
Zoro # G0963085
original price:
$68.55
5% off
new price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 27.6 kV
- Cleaner Container Type Trigger Spray Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 02017
- Zoro # G0963085
- UPC # 078254020174
- Country of Origin Japan
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz. |
Container Sizes | 10 oz |
Container Size | 10 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Trigger Spray Can, Container Size 10 oz, Cleaner Form Liquid, Dielectric Strength 27.6 kV, VOC Content 0 Percent, NSF Rating K2, Product Series CO(R), Nonflammable Yes, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 10 oz, Primary Chemical HFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Bass & Palmyra Blend Fill (42032)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-04A 55 gal Heavy Duty Drum Liner - Pack of 20 (FG-P9934-04A)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- CRC Contact Cleaner, Aerosol Can, 13 oz. (02140)
- CRC Electrical Parts Cleaner, Aerosol Can, 19 oz, Nonflammable (02180)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- CRC Contact Cleaner, 14 Wt Oz (02016)
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- Crc Contact Cleaners