Shop All Contact Cleaners
This Product is Discontinued
Crc
CRC 1 gal. Gallon Bottle, Contact Cleaner (Discontinued)
Mfr # 03134
Zoro # G8578622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards RoHS Compliant, NSF K2 Registered, SNAP Approved
- Dielectric Strength 30,500 V
- Cleaner Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03134
- Zoro # G8578622
- UPC # 078254031347
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Sizes | 1 gal |
Container Size | 1 gal |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Non-Aerosol Can, Container Size 1 gal, Cleaner Form Liquid, Dielectric Strength 30.5 kV, VOC Content 74.9 Percent, NSF Rating K2, Product Series QD(R), Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Less Than 0 Degrees F, Net Weight 10 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.