Shop All Corrosion Inhibitors
Crc
Corrosion Inhibitor, 5 gal
Mfr # 03286
Zoro # G1497246
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating H2 No Food Contact
- Lubricant Film Dry
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crc
- MFR # 03286
- Zoro # G1497246
- UPC # 078254032863
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Pail, Container Size 5 gal, SP-400, Lubricant Color Amber, Net Weight 5 gal, Chemical Base Solvent Base, Specific Gravity 0.87, VOC Content 50 Percent, Flash Point 119 Degrees F, Standards Mil-C-16173 Grade 4 (Corrosion test only)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- MASTER PNEUMATIC LUBRICATOR 3/4 MANUAL DN (L29D-6)
- U.S. MOTORS Motor (1917)
- CHIEF Hydraulic Directional Valve (C273446)
- CRC Battery Terminal Protector, 12 oz (03175)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- CRC Engine Salt Flush, Corrosion Inhibitor, PK6 (SX32M)
- CRC Rust-Block Water Based Rust Inhibitor 5 (RB018)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- CRC Galvanize Coating, 16 oz (18414)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- Crc Corrosion Inhibitors