Shop All Corrosion Inhibitors
This Product is Discontinued
Crc
Corrosion Inhibitor, 16 oz (Discontinued)
Mfr # 10200
Zoro # G4078541
This Product is Discontinued
Key Features
- Lubricant Container Aerosol Can
- Container Size 11 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 10200
- Zoro # G4078541
- UPC # 078254102009
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 11 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Primary Chemical Base | Petroleum Naphtha |
Standards | Mil-C-81309E |
VOC Content | 73 % |
Lubricant Color | Amber |
Net Weight | 11 oz |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Application | Protects seat and cargo tracks, landing gear, lower fuselage interiors, flight controls, facing surfaces, crevices, electrical connectors, relays, circuit breakers, transformers, switch gear, motors, hinges, generators, controls, instruments. |
Flash Point | 144 Degrees F |
Specific Gravity | 0.8 |
Container Type | Aerosol can |
Color | Amber |
Lubricant NSF Rating | Not Rated |
Chemical Base | Petroleum |
Series | Aviation 3-36 |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, Aviation 3-36, Lubricant Color Amber, Net Weight 11 oz, Chemical Base Petroleum, Specific Gravity 0.8, VOC Content 73 Percent, Flash Point 144 Degrees F, Standards Mil-C-81309E
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.