Shop All Corrosion Inhibitors
This Product is Discontinued
Crc
Corrosion Inhibitor, 11 Wt Oz (Discontinued)
Mfr # 2061
Zoro # G8657684
This Product is Discontinued
Key Features
- Lubricant Container Aerosol Can
- Container Size 11 oz
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Indoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 2061
- Zoro # G8657684
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 11 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Lubricant NSF Rating | Not Rated |
Series | Store & Lobe |
Chemical Base | Petroleum Distillates |
Flash Point | 144 Degrees F |
VOC Content | 25% |
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Moderate Removability, Lubricant Container Aerosol Can, Container Size 11 oz, Store & Lobe, Chemical Base Petroleum Distillates, VOC Content 25 Percent, Flash Point 144 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.