Shop All Contact Cleaners
Crc
Contact Clnr, Drum, QD, 55 gal, Liq
Mfr # 03132
Zoro # G703658338
product price: $3,739.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,739.99
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 30.5 kV
- Cleaner Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 03132
- Zoro # G703658338
- UPC # 078254031323
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Container Sizes | 55 gal |
Size | 55 gal. |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Dielectric Strength 30.5 kV, VOC Content 74.9 Percent, NSF Rating K2, Product Series QD(R), Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Less Than 0 Degrees F, Primary Chemical Petroleum Distillate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10363)
- UNGER Stingray QuikPad Adapter Kit (SRADK)
- FALCON SAFETY Dust-Off, Touch Screen Wipes, 5 X 6, 200 Individual Foil Packets, 200PK (DMHJ)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- CRC High Voltage Cleaner, Rapid Dry, 16 Oz (02150)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- CRC CRC 10 oz. Trigger Spray, Contact Cleaner (02017)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- CRC Non-Flammable Splice Cleaner, 20 oz. (02069)
- CRC CRC 11 oz. Aerosol Can, Contact Cleaner (03125)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- Crc Contact Cleaners