Shop All Contact Cleaners
Crc
Contact Cleaner, Aerosol Can, 13 oz.
Mfr # 02140
Zoro # G4085864
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF(R) K2 Registered
- Fragrance Faint Ethereal
- Size 13 oz.
- Net Weight 13 oz.
- VOC Content 730.3g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 02140
- Zoro # G4085864
- UPC # 078254021409
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Size | 13 oz. |
Details
Standards | NSF(R) K2 Registered |
Fragrance | Faint Ethereal |
Item | Contact Cleaner |
Net Weight | 13 oz. |
VOC Content | 730.3g/L |
Container Type | Aerosol Can |
Flash Point | None |
Description
Contact Cleaner, Container Type Aerosol Can, VOC Content 730.3g/L, Standards NSF(R) K2 Registered, Flash Point None, Net Weight 13 oz.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- RUBBERMAID COMMERCIAL 18 Microfiber Finish Mop, White (RCPQ800WH)
- PROTEAM Switch & Knob Assembly (510141)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- CRC Electrical Parts Cleaner, Aerosol Can, 19 oz, Nonflammable (02180)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- SPRAYON SPRAYON 10 oz. Aerosol, Contact Cleaner (SC2206000)
- Crc Contact Cleaners