Shop All Automotive Degreasers
Crc
Cleaner Contact 2000, 13 Oz
Mfr # 02140
Zoro # G207115344
original price:
$53.95
11% off
new price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Slight Ethereal
- Cleaner Form Liquid
- VOC Content 67%
- Series Contact Cleaner 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crc
- MFR # 02140
- Zoro # G207115344
- UPC # 78254021409
- Country of Origin United States
- Category Automotive Degreasers
Details
Color | Clear |
Fragrance | Slight Ethereal |
Cleaner Form | Liquid |
Item | Electronic Contact Cleaner |
VOC Content | 67% |
Series | Contact Cleaner 2000 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions (773636)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7773)
- CRC MECH FORCE Industrial Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03151)
- CRC Brakleen Pro Series Non-Flammable Brake Parts Cleaner, 29 oz Can, Solvent Based (05089PS)
- CRC T-Force Degreaser MUO, 55 Gal Drum, Ready To Use, Solvent Based, K1 (03118)
- CRC Quick Clean Safety Solvent and Degreaser, 20 oz Aerosol Spray, Ready To Use, Solvent Based, K1 (03180)
- CRC Chlor-Free Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03985)
- CRC T-Force PowerJet Degreaser MUO, 20 oz Aerosol Spray Can, Solvent Based, Ready To Use, K1 (03915)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 55 gal Drum, Ready To Use, Water Based (100727)
- Crc Automotive Degreasers